Motion
CDQ2B63-100DZ-XC4

SMC CORP OF AMERICA
CDQ2B63-100DZ-XC4

CQ2-Z COMPACT CYLINDER with 63 mm Bore Size
MI ITEM #10009088
MFR #CDQ2B63-100DZ-XC4
List Price$143.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B63-100DZ-XC4

CQ2-Z COMPACT CYLINDER with 63 mm Bore Size
MI ITEM #10009088
MFR #CDQ2B63-100DZ-XC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$143.86/each for your price

Overview

Mfr description
CDQ2B63-100DZ-XC4 COMPACT CYLINDER,
  • XB14 Cylinder with heat resistant auto-switch (Max temp 150°C)
  • XC4 Heavy Duty Scraper for dusty environments
  • XC35 Rod Coil Scraper for welding icy or frosty environments
  • XC6 Stainless Steel Piston Rod
  • XC85 Grease for food processing machines
  • XC92 Dust resistant cylinder for micro powder environments

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    100 mm
  • Piston Action
    Double-Acting
  • Options
    Standard (Rod end female thread)
  • Cylinder Series
    CQ2-Z
  • Mounting Type
    Through Hole
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought