Motion
CDQ2B63-20DMZ-A93Z-XC35

SMC CORP OF AMERICA
CDQ2B63-20DMZ-A93Z-XC35

CQ2-Z COMPACT CYLINDER with 63 mm Bore Size
Mi Item #10009526
MFR #CDQ2B63-20DMZ-A93Z-XC35
Price$213.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B63-20DMZ-A93Z-XC35

CQ2-Z COMPACT CYLINDER with 63 mm Bore Size
Mi Item #10009526
MFR #CDQ2B63-20DMZ-A93Z-XC35

Mfr description
CDQ2B63-20DMZ-A93Z-XC35 COMPACT
  • XB14 Cylinder with heat resistant auto-switch (Max temp 150°C)
  • XC4 Heavy Duty Scraper for dusty environments
  • XC35 Rod Coil Scraper for welding icy or frosty environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.05/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke
    20 mm

Details

  • Auto-Switch
    Reed, DC Volt, AC Volt, LED, Horizontal
  • Country of Origin
    US
  • Cylinder Series
    CQ2-Z
  • Mounting Type
    Through Hole
  • Options
    Rod end male thread
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)