Motion
CDQ2B63-25DCMZ-L-A93L

SMC CORP OF AMERICA
CDQ2B63-25DCMZ-L-A93L

Compact Air Cylinder - 63 mm Bore, 25 mm Stroke
MI ITEM #10009765
MFR #CDQ2B63-25DCMZ-L-A93L
Price$191.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B63-25DCMZ-L-A93L

Compact Air Cylinder - 63 mm Bore, 25 mm Stroke
MI ITEM #10009765
MFR #CDQ2B63-25DCMZ-L-A93L

Mfr description
CDQ2B63-25DCMZ-L-A93L COMPACT CYLINDER,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.80/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke
    25 mm

Details

  • Country of Origin
    CN
  • Cylinder Series
    CQ2-Z
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Bolts
    Shipped Together
  • Mounting Type
    Through Hole
  • Options
    With rubber bumper/Rod end male thread
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)