Motion
CDQ2B63-30DZ-XB14

SMC CORP OF AMERICA
CDQ2B63-30DZ-XB14

CQ2-Z COMPACT CYLINDER with 63 mm Bore Size
MI ITEM #10010282
MFR #CDQ2B63-30DZ-XB14
Price$126.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B63-30DZ-XB14

CQ2-Z COMPACT CYLINDER with 63 mm Bore Size
MI ITEM #10010282
MFR #CDQ2B63-30DZ-XB14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$126.31/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke
    30 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    CQ2-Z
  • Mounting Type
    Through Hole
  • Options
    Standard (Rod end female thread)
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z

Overview

Mfr description
CDQ2B63-30DZ-XB14 COMPACT CYLINDER,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought