Motion
CDQ2B63-75+35DCZ-XC10

SMC CORP OF AMERICA
CDQ2B63-75+35DCZ-XC10

CQ2-Z COMPACT CYLINDER with 63 mm Bore Size
MI ITEM #10011137
MFR #CDQ2B63-75+35DCZ-XC10
List Price$249.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B63-75+35DCZ-XC10

CQ2-Z COMPACT CYLINDER with 63 mm Bore Size
MI ITEM #10011137
MFR #CDQ2B63-75+35DCZ-XC10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$249.22/each for your price

Overview

Mfr description
CDQ2B63-75+35DCZ-XC10 COMPACT CYLINDER,

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    35 mm, 75 mm
  • Piston Action
    Double-Acting
  • Options
    With rubber bumper
  • Cylinder Series
    CQ2-Z
  • Mounting Type
    Through Hole
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text