Motion
JHWW40RC7B

WILLIAMS TOOLS
JHWW40RC7B

7 Drawers, 1016 mm Wide, 20.0000 in Deep, 37.8750 in High, Black, Drawer Roll Cabinet
Mi Item #10011250
MFR #JHWW40RC7B
Price$2,596.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHWW40RC7B

7 Drawers, 1016 mm Wide, 20.0000 in Deep, 37.8750 in High, Black, Drawer Roll Cabinet
Mi Item #10011250
MFR #JHWW40RC7B

Mfr description
W40RC7B 40IN 7 DRW ROLL CAB BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,596.02/each

Specifications

Dimensions

  • Depth
    20.0000 in
  • Height
    37.8750 in
  • Width
    1016 mm

Details

  • Color
    Black
  • Material
    Steel
  • Number Of Drawers
    7
  • Type
    Drawer Roll Cabinet
  • Weight Capacity
    330 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)