Specifications
Dimensions
- Bore Diameter63 mm
- Stroke15 mm
Details
- Country of OriginJP
- Cylinder SeriesCQ2-Z
- Mounting TypeThrough Hole
- OptionsStandard (Rod end female thread)
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesCQ2-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)