Overview
Mfr description
CDQ2BP63-40DM COMPACT CYLINDER, CQ2
- Auto switch capable for high magnetic field resistance
- Bore sizes: 50, 63, 80
- 6 mounting types available
- Metallic coil rod scraper
- Unique figure 8 seal design
Specifications
- Country of OriginJP
- Stroke40 mm
- Cylinder SeriesCQ2
- MagnetBuilt-In Magnet
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data