Motion
CDQ2BP80-50DM-P74

SMC CORP OF AMERICA
CDQ2BP80-50DM-P74

Compact Cylinder With Mounting, Bore Size
Mi Item #10013392
MFR #CDQ2BP80-50DM-P74
Price$486.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2BP80-50DM-P74

Compact Cylinder With Mounting, Bore Size
Mi Item #10013392
MFR #CDQ2BP80-50DM-P74

Mfr description
CDQ2BP80-50DM-P74 COMPACT CYLINDER
  • Auto switch capable for high magnetic field resistance
  • Bore sizes: 50, 63, 80
  • 6 mounting types available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$486.45/each

Specifications

Dimensions

  • Stroke
    50 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Magnet
    Built-In Magnet
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)