Specifications
Dimensions
- Bore Diameter32 mm
- Stroke50 mm
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeThrough Hole / Standard
- Product TypeCompact Air Cylinders
- SeriesCQ2
Overview
Mfr description
CDQ2BS32-50DCMZ COMPACT CYLINDER, CQ2-Z