Overview
Mfr description
CDQ2BS40TN-25DCMZ-M9NWMAPC COMPACT
Specifications
- Bore Diameter
- Country of OriginJP
- Stroke25 mm
- Piston ActionDouble-Acting
- OptionsWith rubber bumper/Rod end male thread
- Auto-SwitchSolid State, 2-color Indication, 3 Wire NPN, Horizontal
- Cylinder SeriesCQ2-Z
- Mounting TypeThrough Hole
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data