Motion
CDQ2BS63-30DCZ

SMC CORP OF AMERICA
CDQ2BS63-30DCZ

CQ2-Z COMPACT CYLINDER with 63 mm Bore Size
MI ITEM #10013528
MFR #CDQ2BS63-30DCZ
Price$110.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2BS63-30DCZ

CQ2-Z COMPACT CYLINDER with 63 mm Bore Size
MI ITEM #10013528
MFR #CDQ2BS63-30DCZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$110.72/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke
    30 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2-Z
  • Mounting Type
    Through Hole
  • Options
    With rubber bumper
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z

Overview

Mfr description
CDQ2BS63-30DCZ COMPACT CYLINDER, CQ2-Z
  • Double acting, single rod, anti-lateral load
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
  • Port threads: Rc, NPT or G
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought