Overview
Mfr description
CDQ2D25-30DCMZ-W-M9BWVSDPC COMPACT
Specifications
- Bore Diameter
- Country of OriginCN
- Stroke30 mm
- Piston ActionDouble-Acting
- OptionsWith rubber bumper/Rod end male thread
- Cylinder SeriesCQ2-Z
- Mounting BoltsDouble knuckle joint
- Mounting TypeDouble Clevis
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data