Motion
CDQ2D63-50DMZ-W-M9BWL

SMC CORP OF AMERICA
CDQ2D63-50DMZ-W-M9BWL

Compact Air Cylinder - 63 mm Bore, 50 mm Stroke
Mi Item #10015377
MFR #CDQ2D63-50DMZ-W-M9BWL
Price$242.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2D63-50DMZ-W-M9BWL

Compact Air Cylinder - 63 mm Bore, 50 mm Stroke
Mi Item #10015377
MFR #CDQ2D63-50DMZ-W-M9BWL

Mfr description
CDQ2D63-50DMZ-W-M9BWL COMPACT CYLINDER,
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.49/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke
    50 mm

Details

  • Country of Origin
    CN
  • Cylinder Series
    CQ2-Z
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Clevis
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)