Motion
CDQ2D63-75DMZ-W

SMC CORP OF AMERICA
CDQ2D63-75DMZ-W

Compact Air Cylinder - 63 mm Bore, 75 mm Stroke
MI ITEM #10015407
MFR #CDQ2D63-75DMZ-W
List Price$141.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2D63-75DMZ-W

Compact Air Cylinder - 63 mm Bore, 75 mm Stroke
MI ITEM #10015407
MFR #CDQ2D63-75DMZ-W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$141.74/each for your price

Overview

Mfr description
CDQ2D63-75DMZ-W COMPACT CYLINDER, CQ2-Z
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
  • Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
  • Auto switch capable

Specifications

  • Bore Diameter
  • Country of Origin
    CN
  • Stroke
    75 mm
  • Cylinder Series
    CQ2-Z
  • Manufacturer Catalog
  • Mounting Type
    Double Clevis
  • Manufacturer Product Page
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text