Overview
Mfr description
CDQ2D63TN-300DCMZ COMPACT CYLINDER,
Specifications
- Bore Diameter
- Country of OriginJP
- Stroke300 mm
- Cylinder SeriesCQ2-Z
- Manufacturer Catalog
- Mounting TypeDouble Clevis
- Manufacturer Product Page
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data