Motion
CDQ2D80-10DMZ

SMC CORP OF AMERICA
CDQ2D80-10DMZ

Compact Air Cylinder - 80 mm Bore, 10 mm Stroke
MI ITEM #10015483
MFR #CDQ2D80-10DMZ
Price$126.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2D80-10DMZ

Compact Air Cylinder - 80 mm Bore, 10 mm Stroke
MI ITEM #10015483
MFR #CDQ2D80-10DMZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$126.09/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Stroke
    10 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    CQ2-Z
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Clevis
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z

Overview

Mfr description
CDQ2D80-10DMZ COMPACT CYLINDER, CQ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought