Specifications
Dimensions
- Bore Diameter16 mm
- Stroke5 mm
Details
- Country of OriginUS
- Cylinder SeriesCQ2-Z
- Mounting TypeRod Flange
- OptionsRod end male thread
- Piston ActionSingle-Acting Spring Return
- Product TypeCompact Air Cylinders
- SeriesCQ2-Z
Overview
Mfr description
CDQ2F16-5SMZ COMPACT CYLINDER, CQ2-Z
- Single acting, single rod, compact cylinder
- Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50
- Standard stroke range (mm): 5, 10, 20
- Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
- Auto switch capable