Motion
CDQ2F50TF-15DMZ

SMC CORP OF AMERICA
CDQ2F50TF-15DMZ

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
MI ITEM #10016420
MFR #CDQ2F50TF-15DMZ
Price$86.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2F50TF-15DMZ

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
MI ITEM #10016420
MFR #CDQ2F50TF-15DMZ

Mfr description
CDQ2F50TF-15DMZ COMPACT CYLINDER, CQ2-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.60/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    15 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    CQ2-Z
  • Mounting Type
    Rod Flange
  • Options
    Rod end male thread
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)