Motion
CDQ2KB20-50DMZ-M9NSAPC

SMC CORP OF AMERICA
CDQ2KB20-50DMZ-M9NSAPC

Compact Air Cylinder - 20 mm Bore, 50 mm Stroke
MI ITEM #10017982
MFR #CDQ2KB20-50DMZ-M9NSAPC
Price$169.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2KB20-50DMZ-M9NSAPC

Compact Air Cylinder - 20 mm Bore, 50 mm Stroke
MI ITEM #10017982
MFR #CDQ2KB20-50DMZ-M9NSAPC

Mfr description
CDQ2KB20-50DMZ-M9NSAPC COMPACT
  • Double acting, single rod, non-rotating compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63
  • Standard stroke range (mm): 5 to 100
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.04/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    50 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    CQ2-Z
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Standard
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)