Overview
Mfr description
CDQ2KB20-5DZ-M9PVZ COMPACT CYLINDER,
Specifications
- Bore Diameter
- Country of OriginUS
- Stroke5 mm
- Piston ActionDouble-Acting
- OptionsStandard (Rod end female thread)
- Auto-SwitchSolid State, Gen. Purpose, 3 Wire PNP, Vertical
- Cylinder SeriesCQ2-Z
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data