Motion
CDQ2KWB16-10DZ-M9PVSAPC

SMC CORP OF AMERICA
CDQ2KWB16-10DZ-M9PVSAPC

CQ2-Z COMPACT CYLINDER with 16 mm Bore Size
MI ITEM #10019631
MFR #CDQ2KWB16-10DZ-M9PVSAPC
Price$179.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2KWB16-10DZ-M9PVSAPC

CQ2-Z COMPACT CYLINDER with 16 mm Bore Size
MI ITEM #10019631
MFR #CDQ2KWB16-10DZ-M9PVSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$179.76/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke
    10 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP, Vertical
  • Country of Origin
    US
  • Cylinder Series
    CQ2-Z
  • Options
    Standard (Rod end female thread)
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z

Overview

Mfr description
CDQ2KWB16-10DZ-M9PVSAPC COMPACT
  • Double acting, double rod, non-rotating compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63
  • Standard stroke range (mm): 5 to 100
  • Port thread types: M (12 to 25 bore); Rc, NPT or G (32 to 63 bore)
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought