Motion
CDQ2KWB50-25DMZ

SMC CORP OF AMERICA
CDQ2KWB50-25DMZ

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
MI ITEM #10019776
MFR #CDQ2KWB50-25DMZ
Price$128.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2KWB50-25DMZ

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
MI ITEM #10019776
MFR #CDQ2KWB50-25DMZ

Mfr description
CDQ2KWB50-25DMZ COMPACT CYLINDER, CQ2-Z
  • Double acting, double rod, non-rotating compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63
  • Standard stroke range (mm): 5 to 100
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.21/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    25 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    CQ2-Z
  • Options
    Rod end male thread
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)