Motion
CDQ2L16-20DCZ-M9BWL

SMC CORP OF AMERICA
CDQ2L16-20DCZ-M9BWL

CQ2-Z COMPACT CYLINDER with 16 mm Bore Size
Mi Item #10019973
MFR #CDQ2L16-20DCZ-M9BWL
Price$149.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2L16-20DCZ-M9BWL

CQ2-Z COMPACT CYLINDER with 16 mm Bore Size
Mi Item #10019973
MFR #CDQ2L16-20DCZ-M9BWL

Mfr description
CDQ2L16-20DCZ-M9BWL COMPACT CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.95/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke
    20 mm

Details

  • Auto-Switch
    Solid State, 2-color Indication, 2 Wire, Horizontal
  • Country of Origin
    US
  • Cylinder Series
    CQ2-Z
  • Mounting Type
    Foot
  • Options
    With rubber bumper
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)