Motion
CDQ2L40-200DCZ

SMC CORP OF AMERICA
CDQ2L40-200DCZ

Compact Air Cylinder - 40 mm Bore, 200 mm Stroke
MI ITEM #10020631
MFR #CDQ2L40-200DCZ
List Price$95.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2L40-200DCZ

Compact Air Cylinder - 40 mm Bore, 200 mm Stroke
MI ITEM #10020631
MFR #CDQ2L40-200DCZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$95.66/each for your price

Overview

Mfr description
CDQ2L40-200DCZ COMPACT CYLINDER, CQ2-Z
  • Double acting, single rod, long stroke compact cylinder
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
  • Standard stroke (mm): 125, 150, 175, 200, 250, 300
  • Port threads: Rc, NPT or G
  • Auto switch capable

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    200 mm
  • Cylinder Series
    CQ2-Z
  • Manufacturer Catalog
  • Mounting Type
    Foot Mounting
  • Manufacturer Product Page
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text