Overview
Mfr description
CDQ2L40-20DMZ-M9BL COMPACT CYLINDER,
Specifications
- Bore Diameter
- Stroke20 mm
- Manufacturer Catalog
- Mounting TypeFoot Mounting
- Manufacturer Product Page
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data