Specifications
Dimensions
- Bore Diameter63 mm
- Stroke125 mm
Details
- Country of OriginUS
- Cylinder SeriesCQ2-Z
- Mounting TypeCompact Foot
- OptionsWith rubber bumper
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesCQ2-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)