Motion
CDQ2LC63-250DCZ-M9PSAPC

SMC CORP OF AMERICA
CDQ2LC63-250DCZ-M9PSAPC

CQ2-Z COMPACT CYLINDER with 63 mm Bore Size
MI ITEM #10021869
MFR #CDQ2LC63-250DCZ-M9PSAPC
Price$277.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2LC63-250DCZ-M9PSAPC

CQ2-Z COMPACT CYLINDER with 63 mm Bore Size
MI ITEM #10021869
MFR #CDQ2LC63-250DCZ-M9PSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$277.27/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke
    250 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP, Horizontal
  • Country of Origin
    US
  • Cylinder Series
    CQ2-Z
  • Mounting Type
    Compact Foot
  • Options
    With rubber bumper
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z

Overview

Mfr description
CDQ2LC63-250DCZ-M9PSAPC COMPACT
  • Double acting, single rod, long stroke compact cylinder
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
  • Standard stroke (mm): 125, 150, 175, 200, 250, 300
  • Port threads: Rc, NPT or G
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought