Motion
CDQ2WA40TN-75DZ-M9PASDPC

SMC CORP OF AMERICA
CDQ2WA40TN-75DZ-M9PASDPC

CQ2-Z COMPACT CYLINDER with 40 mm Bore Size
MI ITEM #10022370
MFR #CDQ2WA40TN-75DZ-M9PASDPC
Price$227.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2WA40TN-75DZ-M9PASDPC

CQ2-Z COMPACT CYLINDER with 40 mm Bore Size
MI ITEM #10022370
MFR #CDQ2WA40TN-75DZ-M9PASDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$227.11/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    75 mm

Details

  • Auto-Switch
    Solid State, Water Resist, 3 Wire PNP, Horizontal
  • Country of Origin
    JP
  • Cylinder Series
    CQ2-Z
  • Options
    Standard (Rod end female thread)
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z

Overview

Mfr description
CDQ2WA40TN-75DZ-M9PASDPC COMPACT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought