Motion
CDQ2WB25-25DZ-M9P

SMC CORP OF AMERICA
CDQ2WB25-25DZ-M9P

CQ2-Z COMPACT CYLINDER with 25 mm Bore Size
MI ITEM #10023115
MFR #CDQ2WB25-25DZ-M9P
Price$145.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2WB25-25DZ-M9P

CQ2-Z COMPACT CYLINDER with 25 mm Bore Size
MI ITEM #10023115
MFR #CDQ2WB25-25DZ-M9P

Mfr description
CDQ2WB25-25DZ-M9P COMPACT CYLINDER,
  • Double acting, double rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.88/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke
    25 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP, Horizontal
  • Country of Origin
    US
  • Cylinder Series
    CQ2-Z
  • Options
    Standard (Rod end female thread)
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)