Motion
CDQ2WB32-30DZ-M9PWMDPC

SMC CORP OF AMERICA
CDQ2WB32-30DZ-M9PWMDPC

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
Mi Item #10023409
MFR #CDQ2WB32-30DZ-M9PWMDPC
Price$196.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2WB32-30DZ-M9PWMDPC

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
Mi Item #10023409
MFR #CDQ2WB32-30DZ-M9PWMDPC

Mfr description
CDQ2WB32-30DZ-M9PWMDPC COMPACT
  • Double acting, double rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.25/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    30 mm

Details

  • Auto-Switch
    Solid State, 2-color Indication, 3 Wire PNP, Horizontal
  • Country of Origin
    US
  • Cylinder Series
    CQ2-Z
  • Options
    Standard (Rod end female thread)
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)