Motion
CDQ2XA40-50D
Compact Cylinder With Mounting, Bore Size
Mi Item #10024689
MFR #CDQ2XA40-50D
Price$118.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder With Mounting, Bore Size
Mi Item #10024689
MFR #CDQ2XA40-50D

Mfr description
CDQ2XA40-50D CYL, LOW SPEED, DBL
  • CQ2, low friction type
  • Mountings: 6 options available
  • Bore sizes: 32mm, 40mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.65/each

Specifications

Dimensions

  • Stroke
    50 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Magnet
    Built-In Magnet
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)