Motion
CDQ2YA50TN-15DCMZ

SMC CORP OF AMERICA
CDQ2YA50TN-15DCMZ

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
Mi Item #10024760
MFR #CDQ2YA50TN-15DCMZ
Price$106.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2YA50TN-15DCMZ

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
Mi Item #10024760
MFR #CDQ2YA50TN-15DCMZ

Mfr description
CDQ2YA50TN-15DCMZ CYLINDER, SMOOTH,
  • Maximum operating pressure 0.07 MPa
  • Piston Speed: 5 to 500 mm/s
  • Bore Sizes: 32, 40, 50, 63, 80, 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.43/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    15 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2-Z
  • Options
    With rubber bumper/Rod end male thread
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)