Motion
CDQ2YA63TN-100DCZ

SMC CORP OF AMERICA
CDQ2YA63TN-100DCZ

Compact Cylinder With Mounting, Bore Size
MI ITEM #10024762
MFR #CDQ2YA63TN-100DCZ
List Price$172.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2YA63TN-100DCZ

Compact Cylinder With Mounting, Bore Size
MI ITEM #10024762
MFR #CDQ2YA63TN-100DCZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$172.20/each for your price

Overview

Mfr description
CDQ2YA63TN-100DCZ CYLINDER, SMOOTH,
  • Maximum operating pressure 0.07 MPa
  • Piston Speed: 5 to 500 mm/s
  • Bore Sizes: 32, 40, 50, 63, 80, 100
  • Stroke range 5 to 100mm

Specifications

  • Country of Origin
    JP
  • Stroke
    100 mm
  • Cylinder Series
    CQ2
  • Port Thread Standard
    NPT
  • Magnet
    Built-In Magnet
  • Series
    CQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text