Motion
CDQ2YD32TN-75DCMZ

SMC CORP OF AMERICA
CDQ2YD32TN-75DCMZ

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
MI ITEM #10024809
MFR #CDQ2YD32TN-75DCMZ
List Price$109.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2YD32TN-75DCMZ

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
MI ITEM #10024809
MFR #CDQ2YD32TN-75DCMZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$109.76/each for your price

Overview

Mfr description
CDQ2YD32TN-75DCMZ CYLINDER, SMOOTH,
  • Maximum operating pressure 0.07 MPa
  • Piston Speed: 5 to 500 mm/s
  • Bore Sizes: 32, 40, 50, 63, 80, 100
  • Stroke range 5 to 100mm

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    75 mm
  • Piston Action
    Double-Acting
  • Options
    With rubber bumper/Rod end male thread
  • Cylinder Series
    CQ2-Z
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text