Motion
CDQMA100TN-100

SMC CORP OF AMERICA
CDQMA100TN-100

CQM COMPACT CYLINDER W/GUIDE with 100 mm Bore Size
Mi Item #10024953
MFR #CDQMA100TN-100
Price$262.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQMA100TN-100

CQM COMPACT CYLINDER W/GUIDE with 100 mm Bore Size
Mi Item #10024953
MFR #CDQMA100TN-100

Mfr description
CDQMA100TN-100 COMPACT GUIDE ROD
  • Guide rod type compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
  • Standard strokes (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.25/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm

Details

  • Country of Origin
    JP
  • Magnet
    Built-in
  • Mounting Type
    Both Ends Tapped
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Series
    CQM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)