Overview
Mfr description
CDQMA32TF-50 COMPACT GUIDE ROD
- Guide rod type compact cylinder
- Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
- Standard strokes (mm): 5 to 100
- 4 times the lateral load resistance of the CQ2K
- Non-rotating accuracy 0.2 or less
Specifications
- Bore Diameter
- Country of OriginJP
- Stroke50 mm
- Manufacturer Catalog
- Port Thread StandardG
- MagnetBuilt-in
- Mounting TypeBoth Ends Tapped
- Manufacturer Product Page
- SeriesCQM
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data