1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
CDQMA32TN-100-M9PVSAPCS
CQM COMPACT CYLINDER W/GUIDE with 32 mm Bore Size
MI ITEM #
10025178
MFR #
CDQMA32TN-100-M9PVSAPCS
Price
$182.30
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA CDQMA32TN-100-M9PVSAPCS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
CDQMA32TN-100-M9PVSAPCS
CQM COMPACT CYLINDER W/GUIDE with 32 mm Bore Size
MI ITEM #
10025178
MFR #
CDQMA32TN-100-M9PVSAPCS
Mfr description
CDQMA32TN-100-M9PVSAPCS COMPACT GUIDE
Guide rod type compact cylinder
Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
Standard strokes (mm): 5 to 100
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$182
.30
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
32 mm
Details
Country of Origin
JP
Magnet
Built-in
Mounting Type
Both Ends Tapped
Port Thread Standard
NPT
Product Type
Compact Air Cylinders
Series
CQM
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items