Overview
Mfr description
CDQMA32TN-35-M9PVSDPC COMPACT GUIDE ROD
Specifications
- Bore Diameter
- Country of OriginJP
- Port Thread StandardNPT
- MagnetBuilt-in
- Mounting TypeBoth Ends Tapped
- SeriesCQM
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data