Motion
CDQMA32TN-40-A90S

SMC CORP OF AMERICA
CDQMA32TN-40-A90S

CQM COMPACT CYLINDER W/GUIDE with 32 mm Bore Size
MI ITEM #10025203
MFR #CDQMA32TN-40-A90S
Price$127.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQMA32TN-40-A90S

CQM COMPACT CYLINDER W/GUIDE with 32 mm Bore Size
MI ITEM #10025203
MFR #CDQMA32TN-40-A90S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$127.00/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Country of Origin
    JP
  • Magnet
    Built-in
  • Mounting Type
    Both Ends Tapped
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Series
    CQM

Overview

Mfr description
CDQMA32TN-40-A90S COMPACT GUIDE ROD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought