Motion
CDQMA32TN-50-M9BWL

SMC CORP OF AMERICA
CDQMA32TN-50-M9BWL

CQM COMPACT CYLINDER W/GUIDE with 32 mm Bore Size
Mi Item #10025211
MFR #CDQMA32TN-50-M9BWL
Price$204.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQMA32TN-50-M9BWL

CQM COMPACT CYLINDER W/GUIDE with 32 mm Bore Size
Mi Item #10025211
MFR #CDQMA32TN-50-M9BWL

Mfr description
CDQMA32TN-50-M9BWL COMPACT GUIDE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.00/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Country of Origin
    JP
  • Magnet
    Built-in
  • Mounting Type
    Both Ends Tapped
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Series
    CQM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)