Motion
CDQMA40-10-M9P

SMC CORP OF AMERICA
CDQMA40-10-M9P

CQM COMPACT CYLINDER W/GUIDE with 40 mm Bore Size
MI ITEM #10025247
MFR #CDQMA40-10-M9P
List Price$187.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQMA40-10-M9P

CQM COMPACT CYLINDER W/GUIDE with 40 mm Bore Size
MI ITEM #10025247
MFR #CDQMA40-10-M9P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$187.90/each for your price

Overview

Mfr description
CDQMA40-10-M9P COMPACT GUIDE ROD
  • Guide rod type compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
  • Standard strokes (mm): 5 to 100
  • 4 times the lateral load resistance of the CQ2K
  • Non-rotating accuracy 0.2 or less

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Port Thread Standard
    Rc
  • Magnet
    Built-in
  • Mounting Type
    Both Ends Tapped
  • Series
    CQM
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought