Motion
CDQMA50-25-M9BV

SMC CORP OF AMERICA
CDQMA50-25-M9BV

CQM COMPACT CYLINDER W/GUIDE with 50 mm Bore Size
Mi Item #10025465
MFR #CDQMA50-25-M9BV
Price$220.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQMA50-25-M9BV

CQM COMPACT CYLINDER W/GUIDE with 50 mm Bore Size
Mi Item #10025465
MFR #CDQMA50-25-M9BV

Mfr description
CDQMA50-25-M9BV COMPACT GUIDE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.95/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Both Ends Tapped
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Series
    CQM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)