1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
CDQMB12-10-M9PWVMAPCS
CQM COMPACT CYLINDER W/GUIDE with 12 mm Bore Size
MI ITEM #
10026083
MFR #
CDQMB12-10-M9PWVMAPCS
Price
$106.20
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA CDQMB12-10-M9PWVMAPCS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
CDQMB12-10-M9PWVMAPCS
CQM COMPACT CYLINDER W/GUIDE with 12 mm Bore Size
MI ITEM #
10026083
MFR #
CDQMB12-10-M9PWVMAPCS
Mfr description
CDQMB12-10-M9PWVMAPCS COMPACT GUIDE ROD
Guide rod type compact cylinder
Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
Standard strokes (mm): 5 to 100
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$106
.20
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
12 mm
Details
Country of Origin
US
Magnet
Built-in
Mounting Type
Through Holes
Port Thread Standard
M Thread
Product Type
Compact Air Cylinders
Series
CQM
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items