Overview
Mfr description
CDQMB12-20-M9PV COMPACT GUIDE ROD
Specifications
- Bore Diameter
- Country of OriginUS
- Port Thread StandardM Thread
- MagnetBuilt-in
- Mounting TypeThrough Holes
- SeriesCQM
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data