Motion
CDQMB25-10-M9NV

SMC CORP OF AMERICA
CDQMB25-10-M9NV

CQM COMPACT CYLINDER W/GUIDE with 25 mm Bore Size
Mi Item #10026604
MFR #CDQMB25-10-M9NV
Price$162.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQMB25-10-M9NV

CQM COMPACT CYLINDER W/GUIDE with 25 mm Bore Size
Mi Item #10026604
MFR #CDQMB25-10-M9NV

Mfr description
CDQMB25-10-M9NV COMPACT GUIDE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.80/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Through Holes
  • Port Thread Standard
    M Thread
  • Product Type
    Compact Air Cylinders
  • Series
    CQM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)