Motion
CDQMB25-50-M9BWSDPC

SMC CORP OF AMERICA
CDQMB25-50-M9BWSDPC

CQM COMPACT CYLINDER W/GUIDE with 25 mm Bore Size
Mi Item #10026761
MFR #CDQMB25-50-M9BWSDPC
Price$209.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQMB25-50-M9BWSDPC

CQM COMPACT CYLINDER W/GUIDE with 25 mm Bore Size
Mi Item #10026761
MFR #CDQMB25-50-M9BWSDPC

Mfr description
CDQMB25-50-M9BWSDPC COMPACT GUIDE ROD
  • Guide rod type compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
  • Standard strokes (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.70/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Through Holes
  • Port Thread Standard
    M Thread
  • Product Type
    Compact Air Cylinders
  • Series
    CQM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)