Overview
Mfr description
CDQMB32-45-M9NW COMPACT GUIDE ROD
Specifications
- Bore Diameter
- Stroke45 mm
- Manufacturer Catalog
- Mounting TypeStandard
- Manufacturer Product Page
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data