Motion
CDQMB32TN-15-M9BW

SMC CORP OF AMERICA
CDQMB32TN-15-M9BW

Compact Air Cylinder - 32 mm Bore, 15 mm Stroke
Mi Item #10027029
MFR #CDQMB32TN-15-M9BW
Price$181.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQMB32TN-15-M9BW

Compact Air Cylinder - 32 mm Bore, 15 mm Stroke
Mi Item #10027029
MFR #CDQMB32TN-15-M9BW

Mfr description
CDQMB32TN-15-M9BW COMPACT GUIDE ROD
  • Guide rod type compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
  • Standard strokes (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.40/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    15 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Standard
  • Product Type
    Compact Air Cylinders
  • Series
    CQM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)