Motion
CDQMB50-100-M9BALS

SMC CORP OF AMERICA
CDQMB50-100-M9BALS

CQM COMPACT CYLINDER W/GUIDE with 50 mm Bore Size
MI ITEM #10027261
MFR #CDQMB50-100-M9BALS
List Price$215.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQMB50-100-M9BALS

CQM COMPACT CYLINDER W/GUIDE with 50 mm Bore Size
MI ITEM #10027261
MFR #CDQMB50-100-M9BALS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$215.30/each for your price

Overview

Mfr description
CDQMB50-100-M9BALS COMPACT GUIDE ROD

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Port Thread Standard
    Rc
  • Magnet
    Built-in
  • Mounting Type
    Through Holes
  • Series
    CQM
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought